Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KE6S0
Shunt Trip, 24 VAC/DC, E1/E6
This item cannot be canceled or returned
Description
Shunt Trip, 24 VAC/DC, E1/E6
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KE6S0 |
| Description |
Shunt Trip, 24 VAC/DC, E1/E6 |
| Accessory Type |
Shunt Trip |
| For Use With |
Series E1-E6 |
| Max Voltage |
24 VAC, 24 VDC |
| Net Weight |
1.65 lbs |
| Gross Weight |
0.47 lbs |
KE6S0
ABB Circuit Breakers