Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KE6S6
Shunt Trip, 110-115VAC/DC,
This item cannot be canceled or returned
Description
Shunt Trip, 110-115VAC/DC,
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KE6S6 |
| Description |
Shunt Trip, 110-115VAC/DC, 1SDA038290R1 |
| Accessory Type |
Shunt Trip |
| Max Voltage |
115 VAC, 115 VDC |
| Net Weight |
1.62 lbs |
| Gross Weight |
1 lb |
KE6S6
ABB Circuit Breakers