Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KE6U1
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KE6U1 |
| Description |
UV TRIP 440-480VAC E1/E6 |
| Accessory Type |
Undervoltage Release |
| Max Voltage |
440-480 VAC |
| Net Weight |
1.84 lbs |
| Gross Weight |
3.48 lbs |
KE6U1
ABB Circuit Breakers