Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEA325EX Altech Disconnect Switches, KEA Series, Enclosed Disc. Switch, 3 pole
KEA325EX Altech Disconnect Switches, KEA Series, Enclosed Disc. Switch, 3 pole
This item cannot be canceled or returned
Description
Disconnect Switches, KEA Series
Enclosed Disc. Switch, 3 pole
Specifications
Specifications
| Manufacturer Part Number |
KEA325EX |
| Manufacturer |
Altech |
| Product Series |
KEA |
| Family Series |
Altech Disconnect Switches, KEA Series |
| Description |
Enclosed Disc. Switch, 3 pole |
| Poles |
3 |
| NEMA Rating |
NEMA 4 |
| Current Rating |
25 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CE, cULus |
| Net Weight |
1.76 lbs |
| Gross Weight |
1.76 lbs |
KEA325EX
Altech Disconnect Switches, KEA Series