Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEL11205A
.33HP, 3475RPM, 1PH, 60HZ, 56C, 3413LC
MFG Item Number
KEL11205A
This item cannot be canceled or returned
Description
.33HP, 3475RPM, 1PH, 60HZ, 56C, 3413LC
Specifications
Specifications
| Manufacturer Part Number |
KEL11205A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.33HP, 3475RPM, 1PH, 60HZ, 56C, 3413LC |
| Type |
General Purpose |
| Horsepower |
1/3 hp |
| Speed |
3,475 RPM |
| RPM |
3,475 RPM |
| Number of Poles |
2 |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| IEC Frame |
56C |
| Current Rating |
1.5 A |
| Bearing Type |
Ball |
| Length |
12.66 " |
| Approvals |
CSA, UR |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
KEL11205A
Baldor-ABB Motors Motors