Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEM3125L Altech Disconnect Switches, KEM Series, Enclosed Disc. Switch, 3 pole
KEM3125L Altech Disconnect Switches, KEM Series, Enclosed Disc. Switch, 3 pole
This item cannot be canceled or returned
Description
Disconnect Switches, KEM Series
Enclosed Disc. Switch, 3 pole
- UL Type 4X
- IEC IP65 Protection Level
- Lockable ‑ Defeatable Handle
- UV Resistant
Specifications
Specifications
| Manufacturer Part Number |
KEM3125L |
| Manufacturer |
Altech |
| Product Series |
KEM |
| Family Series |
Altech Disconnect Switches, KEM Series |
| Description |
Enclosed Disc. Switch, 3 pole 125A/600V, Black Handle |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
125 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CE, cULus |
| Net Weight |
4.2 lbs |
| Gross Weight |
4.2 lbs |
KEM3125L
Altech Disconnect Switches, KEM Series