Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEM380CULY/R Altech Disconnect Switches, Enclosed Disc. Switch, 3 pole
MFG Item Number
KEM380CULY/R
KEM380CULY/R Altech Disconnect Switches, Enclosed Disc. Switch, 3 pole
MFG Item Number
KEM380CULY/R
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Enclosed Disc. Switch, 3 pole
Specifications
Specifications
| Manufacturer Part Number |
KEM380CULY/R |
| Manufacturer |
Altech |
| Family Series |
Altech Disconnect Switches |
| Description |
Enclosed Disc. Switch, 3 pole |
| Poles |
3 |
| Current Rating |
80 A |
| AC Voltage |
600 VAC |
| Operator Type |
External Handle |
| Mounting |
DIN Rail, Panel |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Protection Rating |
IP66 |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KEM380CULY/R
Altech Disconnect Switches