Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEM380ULY/R Altech Disconnect Switches, KEM Series, Enclosed Disconnect Switch, 3-P, 80A
MFG Item Number
KEM380ULY/R
KEM380ULY/R Altech Disconnect Switches, KEM Series, Enclosed Disconnect Switch, 3-P, 80A
MFG Item Number
KEM380ULY/R
This item cannot be canceled or returned
Description
Disconnect Switches, KEM Series
Enclosed Disconnect Switch, 3-P, 80A
- UL Type 4X
- IEC IP65 Protection Level
- Lockable ‑ Defeatable Handle
- UV Resistant
Specifications
Specifications
| Manufacturer Part Number |
KEM380ULY/R |
| Manufacturer |
Altech |
| Product Series |
KEM |
| Family Series |
Altech Disconnect Switches, KEM Series |
| Description |
Enclosed Disconnect Switch, 3-P, 80A 600V Max, Non-Fusible, N4X/IP65 Non-Metallic Enclosure, UL508 |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
80 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red, Yellow |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CE, cULus |
| Net Weight |
2.23 lbs |
| Gross Weight |
2.415 lbs |
KEM380ULY/R
Altech Disconnect Switches, KEM Series