KEM460UL98
Altech Disconnect Switches, UL98 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KEM460UL98 Altech Disconnect Switches, UL98 Series, POLYCARBONATE ENCL. SWITCH, 4 POLE

MFG Item Number
KEM460UL98

KEM460UL98 Altech Disconnect Switches, UL98 Series, POLYCARBONATE ENCL. SWITCH, 4 POLE

MFG Item Number
KEM460UL98
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, UL98 Series
Item #
KEM460UL98
POLYCARBONATE ENCL. SWITCH, 4 POLE

UL98 Series Information

  • UL Type 4 and Type 4X Rating; Watertight
  • ‑20 Degrees to +40 Degrees C Operating Temperature
  • General Use Rating – 16A to 150 A/600 V
  • Across the Line, Motor Starting – Up to 75 hp/600 V
  • Short Circuit Withstand Rating: 10 kA with Back‑Up Fuse

The UL98 line of motor disconnect switches features advanced switch technology with the use of silver contacts, thus ensuring safe and durable operation. As one of the smallest 80 A switches in the industry, these switches are available as rotary switches for extended or direct handle applications.
No matter your enclosure type, the UL98 series has a solution:

UL98 Extended Motor Disconnect Switch
  • Lockable in OFF Position
  • Switching Mechanism Speed is Independent from the Operator
  • Silver Contacts Ensure Safe and Durable Operation

UL98 Sheet Metal Enclosure Motor Disconnect Switch
  • Can be Used Locally at the Motor
  • UL Type 4
  • Excellent in Harsh Weather Conditions
  • Resistant to many Chemicals
  • Corrosion and UV Resistant
  • IEC IP65 Protection Level
  • Lockable – Defeatable Handle

UL98 Stainless Steel Enclosure Motor Disconnect Switch
  • Can be Used Locally at the Motor
  • UL Type 4X
  • Idea where Cleaning and Maintenance Chemicals are Used
  • Such as Food Processing, Breweries, and Mining
  • Stainless Steel (Grade AISI 316)
  • Corrosion Resistant
  • IEC IP65 Protection Level
  • Lockable – Defeatable Handle

UL98 Polycarbonate Enclosure Motor Disconnect Switch
  • Can be Used Locally at the Motor
  • UL Type 4X
  • IEC IP65 Protection Level
  • UV Resistant
  • Resistant to many Chemicals
  • Lockable – Defeatable Handle


Videos

Specifications

Specifications
Manufacturer Part Number KEM460UL98
Manufacturer Altech
Product Series UL98
Family Series Altech Disconnect Switches, UL98 Series
Description POLYCARBONATE ENCL. SWITCH, 4 POLE
Poles 3
Current Rating 60 A
AC Voltage 600 VAC
Operator Type External Handle
Mounting DIN Rail, Panel
Fusible No
Enclosure Composition Metallic
Protection Rating IP66
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs