KEN1E3024F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KEN1E3024F Lovato Safety Switches, Safety Switch Lock Energised 24V

MFG Item Number
KEN1E3024F

KEN1E3024F Lovato Safety Switches, Safety Switch Lock Energised 24V

MFG Item Number
KEN1E3024F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
KEN1E3024F
Safety Switch Lock Energised 24V

Series Information

Specifications

Specifications
Manufacturer Part Number KEN1E3024F
Manufacturer Lovato
Family Series Lovato Safety Switches
Description Safety Switch Lock Energised 24V
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 2NC
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Voltage 24 VAC, 24 VDC
Holding Force 1,200 N
Extraction Force 30 N
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs