KEN1M2230F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KEN1M2230F Lovato Safety Switches, Safety Switch Lock De-Energised 230V

MFG Item Number
KEN1M2230F

KEN1M2230F Lovato Safety Switches, Safety Switch Lock De-Energised 230V

MFG Item Number
KEN1M2230F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
KEN1M2230F
Safety Switch Lock De-Energised 230V

Series Information

Specifications

Specifications
Manufacturer Part Number KEN1M2230F
Manufacturer Lovato
Family Series Lovato Safety Switches
Description Safety Switch Lock De-Energised 230V
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 2NC + 1NO
Switch Contacts 1NO
Thermal Current Rating 10 A
Voltage 230 VAC, 230 VDC
Holding Force 1,200 N
Extraction Force 30 N
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs