Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KER3125 Altech Disconnect Switches, KER Series, Encl.Disc.Switch, Stainl.,3p,125A
KER3125 Altech Disconnect Switches, KER Series, Encl.Disc.Switch, Stainl.,3p,125A
This item cannot be canceled or returned
Description
Disconnect Switches, KER Series
Encl.Disc.Switch, Stainl.,3p,125A
Specifications
Specifications
| Manufacturer Part Number |
KER3125 |
| Manufacturer |
Altech |
| Product Series |
KER |
| Family Series |
Altech Disconnect Switches, KER Series |
| Description |
Encl.Disc.Switch, Stainl.,3p,125A |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
125 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CE, cULus |
| Net Weight |
5.87 lbs |
| Gross Weight |
5.87 lbs |
KER3125
Altech Disconnect Switches, KER Series