Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KER3125UL Altech Disconnect Switches, KER Series, STAINLESS STEEL ENCLOSED SWITCHES
MFG Item Number
KER3125UL
KER3125UL Altech Disconnect Switches, KER Series, STAINLESS STEEL ENCLOSED SWITCHES
MFG Item Number
KER3125UL
This item cannot be canceled or returned
Description
Disconnect Switches, KER Series
STAINLESS STEEL ENCLOSED SWITCHES
Specifications
Specifications
| Manufacturer Part Number |
KER3125UL |
| Manufacturer |
Altech |
| Product Series |
KER |
| Family Series |
Altech Disconnect Switches, KER Series |
| Description |
STAINLESS STEEL ENCLOSED SWITCHES |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
125 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CE, cULus |
| Net Weight |
5.87 lbs |
| Gross Weight |
5.87 lbs |
KER3125UL
Altech Disconnect Switches, KER Series