Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KER316RS Altech Disconnect Switches, Encl.Disc.Switch, Stainless,3p
KER316RS Altech Disconnect Switches, Encl.Disc.Switch, Stainless,3p
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Encl.Disc.Switch, Stainless,3p
Specifications
Specifications
| Manufacturer Part Number |
KER316RS |
| Manufacturer |
Altech |
| Family Series |
Altech Disconnect Switches |
| Description |
Encl.Disc.Switch, Stainless,3p |
| Poles |
3 |
| Current Rating |
16 A |
| AC Voltage |
600 VAC |
| Operator Type |
External Handle |
| Mounting |
DIN Rail, Panel |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Protection Rating |
IP66 |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KER316RS
Altech Disconnect Switches