Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KER325ULY/R Altech Disconnect Switches, KER Series, STAINLESS STEEL ENCLOSED SWITCHES
MFG Item Number
KER325ULY/R
KER325ULY/R Altech Disconnect Switches, KER Series, STAINLESS STEEL ENCLOSED SWITCHES
MFG Item Number
KER325ULY/R
This item cannot be canceled or returned
Description
Disconnect Switches, KER Series
STAINLESS STEEL ENCLOSED SWITCHES
Specifications
Specifications
| Manufacturer Part Number |
KER325ULY/R |
| Manufacturer |
Altech |
| Product Series |
KER |
| Family Series |
Altech Disconnect Switches, KER Series |
| Description |
STAINLESS STEEL ENCLOSED SWITCHES |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
25 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red, Yellow |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CE, cULus |
| Net Weight |
3.185 lbs |
| Gross Weight |
3.18 lbs |
KER325ULY/R
Altech Disconnect Switches, KER Series