Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KER380UL Altech Disconnect Switches, KER Series, Disconnect Switch, Enclosed
KER380UL Altech Disconnect Switches, KER Series, Disconnect Switch, Enclosed
This item cannot be canceled or returned
Description
Disconnect Switches, KER Series
Disconnect Switch, Enclosed
Specifications
Specifications
| Manufacturer Part Number |
KER380UL |
| Manufacturer |
Altech |
| Product Series |
KER |
| Family Series |
Altech Disconnect Switches, KER Series |
| Description |
Disconnect Switch, Enclosed |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
80 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CE, cULus |
| Net Weight |
5.87 lbs |
| Gross Weight |
5.87 lbs |
KER380UL
Altech Disconnect Switches, KER Series