Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KER440UL Altech Disconnect Switches, KER Series, Encl.Disc.Switch, Stainless,4p
KER440UL Altech Disconnect Switches, KER Series, Encl.Disc.Switch, Stainless,4p
This item cannot be canceled or returned
Description
Disconnect Switches, KER Series
Encl.Disc.Switch, Stainless,4p
Specifications
Specifications
| Manufacturer Part Number |
KER440UL |
| Manufacturer |
Altech |
| Product Series |
KER |
| Family Series |
Altech Disconnect Switches, KER Series |
| Description |
Encl.Disc.Switch, Stainless,4p |
| Poles |
4 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
40 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CE, cULus |
| Net Weight |
2.98 lbs |
| Gross Weight |
2.98 lbs |
KER440UL
Altech Disconnect Switches, KER Series