Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KET3150UL Altech Disconnect Switches, KET Series, Enclosed Disc. Switch, 3 pole
MFG Item Number
KET3150UL
KET3150UL Altech Disconnect Switches, KET Series, Enclosed Disc. Switch, 3 pole
MFG Item Number
KET3150UL
This item cannot be canceled or returned
Description
Disconnect Switches, KET Series
Enclosed Disc. Switch, 3 pole
Specifications
Specifications
| Manufacturer Part Number |
KET3150UL |
| Manufacturer |
Altech |
| Product Series |
KET |
| Family Series |
Altech Disconnect Switches, KET Series |
| Description |
Enclosed Disc. Switch, 3 pole |
| Poles |
3 |
| NEMA Rating |
NEMA 4 |
| Current Rating |
150 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CE, cULus |
| Net Weight |
21.39 lbs |
| Gross Weight |
21.39 lbs |
KET3150UL
Altech Disconnect Switches, KET Series