KF-200
Gardner Bender Hand Tools, KF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KF-200 Gardner Bender Hand Tools, KF Series, Elec. Knife, 2 Blade
MFG Item Number
KF-200

KF-200 Gardner Bender Hand Tools, KF Series, Elec. Knife, 2 Blade

MFG Item Number
KF-200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, KF Series
Item #
KF-200
Elec. Knife, 2 Blade

KF Series Information

  • Carbon‑Steel Blades
  • Skinning wire
  • 3 3/4 Size
Gardner Benders KF Series of Knife's are two in one tools that come equipped with a sharpened blade for skinning wire and a screwdriver tip for screws. They're made of Tempered Carbon Steel, that are easily sharpened and hold their edge.

Specifications

Specifications
Manufacturer Part Number KF-200
Manufacturer Gardner Bender
Product Series KF
Family Series Gardner Bender Hand Tools, KF Series
Description Elec. Knife, 2 Blade
Size 3.75 "
Number of Pieces 1
Type Electrician Knife
Net Weight 0.2344 lbs
Gross Weight 0.2575 lbs