KF1L10530

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KF1L10530 Killark Light Fixtures, 105W C1D1Z1 LED FLOOD 120-277VAC

MFG Item Number
KF1L10530

KF1L10530 Killark Light Fixtures, 105W C1D1Z1 LED FLOOD 120-277VAC

MFG Item Number
KF1L10530
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
KF1L10530
105W C1D1Z1 LED FLOOD 120-277VAC

Series Information

Specifications

Specifications
Manufacturer Part Number KF1L10530
Manufacturer Killark
Family Series Killark Light Fixtures
Description 105W C1D1Z1 LED FLOOD 120-277VAC 50/60HZ
Lamp Included Yes
Voltage 120-277 VAC
Color Temperature 5,000 °K
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 105 W
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs