KF1LP09030

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KF1LP09030

Killark Temporary Lighting

KF1LP09030

Killark Temporary Lighting
KF1L PORTABLE 90W 120-277V
MFG Item Number
KF1LP09030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Series
Item #
KF1LP09030
KF1L PORTABLE 90W 120-277V

Series Information

Specifications

Specifications
Manufacturer Part Number KF1LP09030
Manufacturer Killark
Family Series Killark Temporary Lighting
Description KF1L PORTABLE 90W 120-277V
Voltage 120-227 V
Material Aluminum
Color White
Lamp Type LED
Light Output 7,182 Lumens
Lamp Wattage 90 W
NEMA Rating NEMA 3, NEMA 4X
Approvals ATEX, cCSAus, IECEx
Comments 100,000+ Hours with 70% Initial Lumens, IP66
Net Weight 0 lbs
Gross Weight 0 lbs