KF7-D3C-C30
Sprecher + Schuh Fuseblocks & Holders, KF7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KF7-D3C-C30 Sprecher + Schuh Fuseblocks & Holders, KF7 Series, FUSE BLK 30A CLASS CC.

MFG Item Number
KF7-D3C-C30

KF7-D3C-C30 Sprecher + Schuh Fuseblocks & Holders, KF7 Series, FUSE BLK 30A CLASS CC.

MFG Item Number
KF7-D3C-C30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, KF7 Series
Item #
KF7-D3C-C30
FUSE BLK 30A CLASS CC.

KF7 Series Information

Specifications

Specifications
Manufacturer Part Number KF7-D3C-C30
Manufacturer Sprecher + Schuh
Product Series KF7
Family Series Sprecher + Schuh Fuseblocks & Holders, KF7 Series
Description FUSE BLK 30A CLASS CC
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class CC
Fuse Size 10 x 38 mm
Class CC
Connection Type Pressure Plate, Screw Terminal
Mounting DIN Rail
Composition Ceramic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, cULus, IEC
Net Weight 0 lbs
Gross Weight 0 lbs