Series Information
| Manufacturer Part Number | KF9006 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 900 HP, 1200 RPM, 6810B TEFC, 2300/4000V, MV Global MAX IP55, Class I Division 2 |
| Type | Blower, Compressor, Fan, Mill, Pump |
| Horsepower | 900 hp |
| Kilowatts | 670 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 6810B |
| AC Voltage | 2,300 VAC, 4,000 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA |
| Comments | AFHGTK |
| Net Weight | 13606 lbs |
| Gross Weight | 13606 lbs |