Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Transducers
KFA5-ER-1.W.LB
Pepperl Fuchs Transducers
Conductivity Switch Amplifier,
Item Number
KFA5-ER-1.W.LB
This item cannot be canceled or returned
Description
Conductivity Switch Amplifier,
Specifications
Specifications
| Manufacturer Part Number |
115621 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Conductivity Switch Amplifier, 1-channel signal conditioner, 115 V AC supply, Adjustable range 1 |
| Voltage |
115 VAC |
| Input Signal |
Ohms |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.4012 lbs |
| Gross Weight |
0.4012 lbs |
KFA5-ER-1.W.LB
Pepperl Fuchs Transducers