Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
KFD0-HMS-16
Pepperl Fuchs Programmable Logic Controllers
Slave Multiplexer HART, 16-channel,
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Slave Multiplexer HART, 16-channel,
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
231291 |
| Description |
Slave Multiplexer HART, 16-channel, No external power required |
| Accessory Type |
Module |
| Approvals |
CE |
| Net Weight |
0.2601 lbs |
| Gross Weight |
0.2601 lbs |
KFD0-HMS-16
Pepperl Fuchs Programmable Logic Controllers