Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Transducers
KFD0-RO-2
Pepperl Fuchs Transducers
Relay Module, 2-channel signal
This item cannot be canceled or returned
Description
Relay Module, 2-channel signal
Specifications
Specifications
| Manufacturer Part Number |
247196 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Relay Module, 2-channel signal conditioner, 24 VDC, Logic input 15-30 VDC, non-polarized |
| Voltage |
Loop Powered |
| Input Signal |
Amps (AAC), Volts (VAC), Volts (VDC) |
| Number of Channels |
2 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.315 lbs |
KFD0-RO-2
Pepperl Fuchs Transducers