KFD0-SD2-EX1.10100
Pepperl Fuchs Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KFD0-SD2-EX1.10100

Pepperl Fuchs Programmable Logic Controllers

KFD0-SD2-EX1.10100

Pepperl Fuchs Programmable Logic Controllers
Solenoid Driver, 1-channel, 24 VDC
Item Number
KFD0-SD2-EX1.10100
MFG Item Number
133237
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
KFD0-SD2-EX1.10100
Solenoid Driver, 1-channel, 24 VDC

Series Information

Specifications

Specifications
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Programmable Logic Controllers
Manufacturer Part Number 133237
Description Solenoid Driver, 1-channel, 24 VDC Supply, Current limit 100 mA at 10 V DC
Accessory Type Solenoid Driver
Approvals CE, cULus, IEC
Net Weight 0.2756 lbs
Gross Weight 0.2756 lbs