Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Networking Accessories
KFD2-BR-1.PA.1500
Pepperl Fuchs Networking Accessories
Basic Segment Coupler, Output 24-26
Item Number
KFD2-BR-1.PA.1500
This item cannot be canceled or returned
Description
Networking Accessories, Series
Basic Segment Coupler, Output 24-26
Specifications
Specifications
| Manufacturer Part Number |
277830 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Networking Accessories |
| Description |
Basic Segment Coupler, Output 24-26 V/400 mA |
| Accessory Type |
Coupler |
| For Use With |
Networking |
| Approvals |
CE, CSA |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.42 lbs |
KFD2-BR-1.PA.1500
Pepperl Fuchs Networking Accessories