Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Transducers
KFD2-CRG2-1.D
Pepperl Fuchs Transducers
Transmitter, PowerSupply, 1-channel
Item Number
KFD2-CRG2-1.D
This item cannot be canceled or returned
Description
Transmitter, PowerSupply, 1-channel
Specifications
Specifications
| Manufacturer Part Number |
255621 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Transmitter, PowerSupply, 1-channel signal conditioner, 24 V DC supply (Power Rail), Output |
| Voltage |
24 VDC |
| Input Signal |
Amps (AAC), Ohms |
| Output Signal |
Amps (AAC) |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.68 lbs |
KFD2-CRG2-1.D
Pepperl Fuchs Transducers