Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KFD2-GS-1.2W Pepperl Fuchs Transducers, Current/Voltage Trip Value,
KFD2-GS-1.2W Pepperl Fuchs Transducers, Current/Voltage Trip Value,
This item cannot be canceled or returned
Description
Current/Voltage Trip Value,
Specifications
Specifications
| Manufacturer Part Number |
292461 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Current/Voltage Trip Value, 1-channel signal conditioner, 24 V DC supply (Power Rail), Current |
| Voltage |
24 VDC |
| Input Signal |
Amps (AAC), Volts (VAC), Volts (VDC) |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.345 lbs |
KFD2-GS-1.2W
Pepperl Fuchs Transducers