Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
KFD2-SOT3-EX1.LB.IO
Pepperl Fuchs Programmable Logic Controllers
Item Number
KFD2-SOT3-EX1.LB.IO
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Item #
KFD2-SOT3-EX1.LB.IO
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
264211 |
| Description |
Switch Amplifier |
| Accessory Type |
Amplifier Module |
| Approvals |
CE, cULus, IEC |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.315 lbs |
KFD2-SOT3-EX1.LB.IO
Pepperl Fuchs Programmable Logic Controllers