Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Transducers
KFD2-SR2-2.2S
Pepperl Fuchs Transducers
Switch Amplifier, 2-channel signal
Item Number
KFD2-SR2-2.2S
This item cannot be canceled or returned
Description
Switch Amplifier, 2-channel signal
Specifications
Specifications
| Manufacturer Part Number |
181363 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Switch Amplifier, 2-channel signal conditioner, 24 VDC Supply |
| Voltage |
24 VDC |
| Number of Channels |
2 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.3593 lbs |
| Gross Weight |
0.3593 lbs |
KFD2-SR2-2.2S
Pepperl Fuchs Transducers