KFD2-VR-EX1.12
Pepperl Fuchs Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KFD2-VR-EX1.12

Pepperl Fuchs Programmable Logic Controllers

KFD2-VR-EX1.12

Pepperl Fuchs Programmable Logic Controllers
Voltage Repeater, 1-channel
Item Number
KFD2-VR-EX1.12
MFG Item Number
116955
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
KFD2-VR-EX1.12
Voltage Repeater, 1-channel

Series Information

Specifications

Specifications
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Programmable Logic Controllers
Manufacturer Part Number 116955
Description Voltage Repeater, 1-channel isolated barrier, 24 VDC, Voltage input/output 0-9 V
Accessory Type Repeater
Approvals CE, IEC
Net Weight 0.3307 lbs
Gross Weight 0.3307 lbs