Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KFIX-CFW08-M2
EASY MOUNTING KIT FOR SIZE 2 DRIVE
MFG Item Number
KFIX-CFW08-M2
This item cannot be canceled or returned
Description
EASY MOUNTING KIT FOR SIZE 2 DRIVE
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
KFIX-CFW08-M2 |
| Description |
EASY MOUNTING KIT FOR SIZE 2 DRIVE OPTIONAL MOUNTING BRACKETS FOR CFW08 SERIES OF DRIVES |
| Accessory Type |
Mounting Kit |
| Voltage |
200-240 V, 380-480 V |
| Approvals |
UL |
| Net Weight |
4.642 lbs |
| Gross Weight |
4.642 lbs |
KFIX-CFW08-M2
WEG Electric Drives