KFL12530
Killark Light Fixtures, KFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KFL12530

Killark Light Fixtures, KFL Series

KFL12530

Killark Light Fixtures, KFL Series
125 Watt LED FLOOD 120-277VAC
MFG Item Number
KFL12530
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, KFL Series
Item #
KFL12530
125 Watt LED FLOOD 120-277VAC

KFL Series Information


Specifications

Specifications
Manufacturer Part Number KFL12530
Manufacturer Killark
Product Series KFL
Family Series Killark Light Fixtures, KFL Series
Description 125 Watt LED FLOOD 120-277VAC 50/60HZ
Voltage 120-277 VAC
Style Flood
Lamp Type LED
Power 125 W
Light Output 15,340
Mounting Trunnion
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 30 lbs
Gross Weight 30 lbs