Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, KFLH Series
KFLH21030
Killark Light Fixtures, KFLH Series
210 WATT LED FLOOD 120-277VAC
MFG Item Number
KFLH21030
This item cannot be canceled or returned
Description
Light Fixtures, KFLH Series
210 WATT LED FLOOD 120-277VAC
Specifications
Specifications
| Manufacturer Part Number |
KFLH21030 |
| Manufacturer |
Killark |
| Product Series |
KFLH |
| Family Series |
Killark Light Fixtures, KFLH Series |
| Description |
210 WATT LED FLOOD 120-277VAC 50/60HZ |
| Voltage |
120-277 VAC |
| Style |
Flood |
| Lamp Type |
LED |
| Power |
210 W |
| Light Output |
21,220 |
| Hub Size |
3/4 " |
| Mounting |
Trunnion |
| Protection Rating |
IP66 |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KFLH21030
Killark Light Fixtures, KFLH Series