Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, KFSS Series
KFP400SS
Killark Light Fixtures, KFSS Series
MARIGARD 400W MHP QUAD-TAP
This item cannot be canceled or returned
Description
Light Fixtures, KFSS Series
MARIGARD 400W MHP QUAD-TAP
Specifications
Specifications
| Manufacturer Part Number |
KFP400SS |
| Manufacturer |
Killark |
| Product Series |
KFSS |
| Family Series |
Killark Light Fixtures, KFSS Series |
| Description |
MARIGARD 400W MHP QUAD-TAP |
| Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Style |
Flood |
| Lamp Type |
Metal Halide Pulse |
| Power |
400 W |
| Hub Size |
3/4 " |
| Mounting |
Trunnion |
| Protection Rating |
IP66 |
| Gasket Included |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KFP400SS
Killark Light Fixtures, KFSS Series