Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KFU8-DWB-1.D Pepperl Fuchs Transducers, Rotation Speed Monitor, 1-channel
KFU8-DWB-1.D Pepperl Fuchs Transducers, Rotation Speed Monitor, 1-channel
This item cannot be canceled or returned
Description
Rotation Speed Monitor, 1-channel
Specifications
Specifications
| Manufacturer Part Number |
231209 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Rotation Speed Monitor, 1-channel signal conditioner, 0, 2 relay contact outputs, Start-Up |
| Voltage |
20-90 VDC, 48-253 VAC |
| Input Signal |
Hertz |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.565 lbs |
| Gross Weight |
0.74 lbs |
KFU8-DWB-1.D
Pepperl Fuchs Transducers