Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Transducers
KFU8-UFC-1.D
Pepperl Fuchs Transducers
Frequency Converter, 1-channel
Description
Frequency Converter, 1-channel
Specifications
Specifications
| Manufacturer Part Number |
231195 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Transducers |
| Description |
Frequency Converter, 1-channel |
| Voltage |
20-90 VDC, 48-253 VAC |
| Input Signal |
Hertz |
| Output Signal |
Amps (AAC) |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.77 lbs |
KFU8-UFC-1.D
Pepperl Fuchs Transducers