KFU8-UFT-2.D.FA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KFU8-UFT-2.D.FA

Pepperl Fuchs Power Supplies

KFU8-UFT-2.D.FA

Pepperl Fuchs Power Supplies
Control Equipment, 192334
Item Number
KFU8-UFT-2.D.FA
MFG Item Number
192334
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
KFU8-UFT-2.D.FA
Control Equipment, 192334

Series Information

Specifications

Specifications
Manufacturer Part Number 192334
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Power Supplies
Description Control Equipment, 192334
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 48 VAC
Input Voltage 253 VAC, 48 VAC
Output Current 0.02 A
Mounting DIN-Rail
Approvals CE
Net Weight 0.7716 lbs
Gross Weight 0.7716 lbs