Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, KG Series
KG-2-DB
Penn Union Grounding, KG Series
Bronze Ground Clamp with Adapter
This item cannot be canceled or returned
Description
Bronze Ground Clamp with Adapter
- Cast From High Strength, High Conductivity Copper Alloy
- Designed to Connect Bare Copper or Armored Copper Wire to Galvanized Steel or Copper Water Pipe
- 360 Degree Integral Clamp Securely Holds Armor in Place and Allows for Easy Alignment
Specifications
Specifications
| Manufacturer Part Number |
KG2DB |
| Manufacturer |
Penn Union |
| Product Series |
KG |
| Family Series |
Penn Union Grounding, KG Series |
| Description |
Bronze Ground Clamp with Adapter |
| Number of Conductors |
1 |
| Conductor Size |
8 - 4/0 sol. |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
Water Pipe |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KG-2-DB
Penn Union Grounding, KG Series