Series Information
| Manufacturer Part Number | KG1252 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 125 HP, 3600 RPM, 445TS TEFC, 2300/4160V, MV Global XPE IP55, Class I Division 2 |
| Type | Blower, Compressor, Fan, Grinder, Mill, Pump |
| Horsepower | 125 hp |
| Kilowatts | 93 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 444TS |
| AC Voltage | 2,300 VAC, 4,160 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA |
| Comments | AEHGTK |
| Net Weight | 1838 lbs |
| Gross Weight | 1838 lbs |