Series Information
| Manufacturer Part Number | KG2C-21B |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | KG Key Lock Sw 2-po DPDT Gold |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 19 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Contacts | DPDT |
| Max Voltage | 125 VAC, 125 VDC |
| Current Rating | 3 A |
| Operator Color | Black, Silver |
| Bezel | Metal Round |
| Terminal Type | Q.C., Solder |
| Protection Rating | IP40 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |