Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KG3300WS43X01 Eaton Circuit Breakers, KG GENERATOR BREAKER 3P 300A W/LOAD
MFG Item Number
KG3300WS43X01
KG3300WS43X01 Eaton Circuit Breakers, KG GENERATOR BREAKER 3P 300A W/LOAD
MFG Item Number
KG3300WS43X01
This item cannot be canceled or returned
Description
KG GENERATOR BREAKER 3P 300A W/LOAD
Specifications
Specifications
| Manufacturer Part Number |
KG3300WS43X01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
KG GENERATOR BREAKER 3P 300A W/LOAD ONLY TA300K TERMS |
| Poles |
3 |
| Current Rating |
300 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Shunt Trip |
Yes |
| Gross Weight |
11.8 lbs |
| Net Weight |
0 lbs |
KG3300WS43X01
Eaton Circuit Breakers