Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KG3350S46Z04 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
KG3350S46Z04
KG3350S46Z04 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
KG3350S46Z04
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KG3350S46Z04 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
350 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Shunt Trip |
Yes |
| Gross Weight |
13 lbs |
| Net Weight |
13 lbs |
KG3350S46Z04
Eaton Circuit Breakers