Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KG3350X04Y15 Eaton Circuit Breakers, KG3350 W/ LINE SIDE TA401K LOAD
MFG Item Number
KG3350X04Y15
KG3350X04Y15 Eaton Circuit Breakers, KG3350 W/ LINE SIDE TA401K LOAD
MFG Item Number
KG3350X04Y15
This item cannot be canceled or returned
Description
KG3350 W/ LINE SIDE TA401K LOAD
Specifications
Specifications
| Manufacturer Part Number |
KG3350X04Y15 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
KG3350 W/ LINE SIDE TA401K LOAD SIDE 3TA400K |
| Poles |
3 |
| Current Rating |
350 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
KG3350X04Y15
Eaton Circuit Breakers