KG3400A12S41

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KG3400A12S41

Eaton Circuit Breakers

KG3400A12S41

Eaton Circuit Breakers
KG 3P 400A W/2A/2B AUX SW RH & ST
MFG Item Number
KG3400A12S41
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KG3400A12S41
KG 3P 400A W/2A/2B AUX SW RH & ST

Series Information

Specifications

Specifications
Manufacturer Part Number KG3400A12S41
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description KG 3P 400A W/2A/2B AUX SW RH & ST 12-24VAC OR VDC LH
Poles 3
Current Rating 400 A
Max Voltage 600 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Auxiliary Switch Yes
Shunt Trip Yes
Gross Weight 10 lbs
Net Weight 10 lbs