KG3400C04S41

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KG3400C04S41 Eaton Circuit Breakers, KG 3P 400A W/ AUX/AL SW RH & ST
MFG Item Number
KG3400C04S41

KG3400C04S41 Eaton Circuit Breakers, KG 3P 400A W/ AUX/AL SW RH & ST

MFG Item Number
KG3400C04S41
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KG3400C04S41
KG 3P 400A W/ AUX/AL SW RH & ST

Series Information

Specifications

Specifications
Manufacturer Part Number KG3400C04S41
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description KG 3P 400A W/ AUX/AL SW RH & ST 12-24VAC OR VDC LH
Poles 3
Current Rating 400 A
Max Voltage 600 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Auxiliary Switch Yes
Shunt Trip Yes
Alarm Switch Yes
Gross Weight 10 lbs
Net Weight 10 lbs