Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KG3400WC01S41 Eaton Circuit Breakers, 3P 400A J GENERATOR BKR W/ AUX SW &
MFG Item Number
KG3400WC01S41
KG3400WC01S41 Eaton Circuit Breakers, 3P 400A J GENERATOR BKR W/ AUX SW &
MFG Item Number
KG3400WC01S41
This item cannot be canceled or returned
Description
3P 400A J GENERATOR BKR W/ AUX SW &
Specifications
Specifications
| Manufacturer Part Number |
KG3400WC01S41 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
3P 400A J GENERATOR BKR W/ AUX SW & ST |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Yes |
| Alarm Switch |
Yes |
| Gross Weight |
10 lbs |
| Net Weight |
10 lbs |
KG3400WC01S41
Eaton Circuit Breakers