Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | KG9Z-SK |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | KEY #231, SET OF 2 |
| Type | Replacement Key |
| For Use With | L6 Series |
| Color | Silver |
| Legend | No Marking |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |